Beli Digital Altimeter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Myzox Altimeter with compass / thermo
    Mulai

    Rp979.900

    Myzox Altimeter with compass / thermo
    Deskripsi:
    Luxury portable altimeter with barometric pressure display and carrying case. Comes with a shock-resistant oil-filled compass and thermometer. Ideal for travel and outdoor activities as well as mountaineering.Altitude measurement of outdoor work
    atribut:
    • Altitude (m): 0~5000
    • Barometric Pressure (hpa): 620~1040
    • Dimensions (mm): 85x70x28
    • Included Accessories: Hanging strap, compass, thermometer
    • Mass (g): About 82
    • Myzox Code: 221188
    • Temperature Range (°C): -20~50
  2. SK SATO Digital Thermometer
    Mulai

    Rp3.099.900

    SK SATO Digital Thermometer
    Deskripsi:
    -Equipped with an auto power off function(20 minutes).-Can be carried around without hesitation, as it has a sensor part protective cap and a hook.
    atribut:
    • Measuring Temperature Range: -10 to 110 (degree C)
    • Temperature Min Display: 0.1degree C
    • Power Supply: AAA manganese dry battery x 4 (included)
    • W x D x H: 122x30x85mm
  3. TRACEABLE Barometer
    Mulai

    Rp5.099.900

    TRACEABLE Barometer
    Deskripsi:
    Digital barometers show atmospheric or barometric pressure readings on an LCD display. They are intended for wall or desk mounting. Data logging allows the user to record and monitor trends and changes over an extended period at regular intervals for tracking and validation. Long-form calibration certificates ensure the model has been tested to meet standards of accuracy in demanding applications that require traceability of measurements.
    atribut:
    • UNSPSC: 41114402
    • Brand: TRACEABLE
    • Includes Mounting Hardware: Yes
    • Includes NIST-Traceable Calibration Certificate: Yes
    • Mounting Location: Wall-Mount
  4. Garmin GPS Genggam
    Mulai

    Rp4.399.900

    Garmin GPS Genggam
    Deskripsi:
    Dengan pemetaan yang dapat dirutekan untuk jalan dan jalan setapak, perangkat genggam Montana 700 menghadirkan fitur luar ruang canggih ke dalam format 5" kokoh yang ideal untuk navigasi dengan berjalan kaki, bersepeda, kayak, ATV, dan banyak lagi.
  5. Non Brand Thermohygrometer with Calender and Time
    Mulai

    Rp809.900

    Non Brand Thermohygrometer with Calender and Time
    Deskripsi:
    Mini Digital LCD Hygrometer Indoor Thermometer Humidity Gauge Meter Clock and Calender
    atribut:
    • Display: LCD Screen
    • Battery: CR
    • Battery Life: Three Months
    • Humidity Measuring Range (%RH): 20-95
    • Data Update Cycle (s): 10
    • Humidity Accuracy: 0.05
    • Product Size(mm): 78x65x20
    • Temperature Accuracy (°C): 1
    • Temperature Measurement Range (°C): 0-50 (32 to 122°F)
  6. Garmin GPSMAP 65s
    Mulai

    Rp9.099.900

    Garmin GPSMAP 65s
    atribut:
    • Display Dimensions WxL (cm); Diagonal (cm): 3.6x5.5; 6.6
    • Display Resolution (Pixel): 160x240
    • Waterproof Rating: IPX7
    • Memoryi (GB): 16
    • Battery Life (hour): 16
    • Default Map: TopoActive; Routable
    • Dimensions (mm): 61x160x36
    • External Storage (Gb): Up to 32
    • Map Segment: 3000
    • Rute: 200, 250 Titik Jalur Per Rute; 50 Titik Jalur Perutean Otomatis
    • Track Logs: 10.000 Titik Jalur Aktif; 200 Jalur Persimpangan
    • Tracks: 200
    • Waypoint/Favorit/Location: 5000
  7. Sato Keiryoki Mfg Precision Thermo-Hygrometer
    Mulai

    Rp5.299.900

    Sato Keiryoki Mfg Precision Thermo-Hygrometer
    atribut:
    • Measurement Range (Temperature/Humidity) (°C/%RH): 0 to 50/20 to 100
    • Size (mm): 135x33
    • Flange Material: ABS resin
    • Accessories: Mounting flange (with 3 screws), R6P AA manganese batteryx2
    • Display: Temperature/digital, Humidity/analog
    • Accuracy: Temperature/+/- 1°C (0 - 40°C), +/- 2°C (other), Humidity/+/- 4%RH (40% - 80%RH at 20 +/- 5°C), +/- 7%RH (other)
    • Minimum Scale for Temperature and Humidity (°C/% RH): 0.1/2
    • Package Size (mm): 180x50x180
Daftar Harga Digital Altimeter Terbaru November 2026
Myzox Altimeter with compass / thermoRp979.900
SK SATO Digital ThermometerRp3.099.900
TRACEABLE BarometerRp5.099.900
Garmin GPS GenggamRp4.399.900
Non Brand Thermohygrometer with Calender and TimeRp809.900
Garmin GPSMAP 65sRp9.099.900
Sato Keiryoki Mfg Precision Thermo-HygrometerRp5.299.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)